Beli engsel pintu kaca di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- DORMAKABA Patch Fitting UniversalDeskripsi:Including : (PT10/PT20/US10/EASY CLEAN SOCKET & PC 91MM NICKEL MATT)
- AKSANUSA Terpal Lembaran Tipe Korea 200gsmatribut:
- Load Capacity (kg): 150
- Thickness (gsm): 200
- DORMAKABA Butt Hingesatribut:
- Thickness (mm): 3
- DORMAKABA Pintu Otomatisatribut:
- Opening Speed (Incremental Setting) (cm/s): 10-50
- Closing Speed (Incremental Setting) (cm/s): 10-40
- Hold Open Time (s): 0.5-30
- Mains Voltage (V): 230
- Frequency (Hz): 50/60
- International Protection: IP 20
- Daimaru Lakban Kertas Krem (Solasi / Selotip)atribut:
- Color: Cream
- Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200Vatribut:
- Frequency Tolerance: ±5%
- Frequency (Hz): 50/60
- Type: Simple and compact inverter (FREQROL-D700 series) Single-phase 200V
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 170~264(50/60Hz)
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Output Frequency (Hz): 0.2~400
- Output overload current rating: 150% 60s, 200% 0.5s (reverse time characteristic)
- Power Supply Voltage (V) : Single phase 200-240 (50Hz / 60Hz)
- Protective structure (JEM1030): Closed type (IP20)
- Type of control: Soft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)
- Savello Waiting Chair Airo 05 METAL SILVERDeskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Color: Black
- Seat Cover: Metal Silver
- Back and Seat: Steel Powder Coating
- Armrest Material: Steel Chrome
- Frame: Steel with Silver Powder Coating
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
- FRANKLIN ELECTRIC Condensate Removal PumpDeskripsi:Standard condensate removal pumps have a built-in tank to collect the condensate. The pump's tank capacity varies in the amount of condensate (gallons) the tank can hold.atribut:
- UNSPSC: 31160000
- Compatible Discharge Pipe Size (inch): 3/8
- Compatible Intake Pipe Size (inch): 1
- Compatible Media Type: Condensate
- Cord Length (ft): 6
- Discharge Connection Style: Barbed
- Electrical Connection Type: Cord with Plug
- Float Material: ABS
- For Use With Potable Systems: No
- Horsepower (HP): 1/30
- Includes: Anti-Sweat Sleeve; Check Valve; Clear Tubing; OD Rigid Plastic or Copper Tubing; Tank; Tank Bracket; VC Tubing
- Intake Connection Style: Barbed
- Maximum Ambient Temperature (°F): 140
- Minimum Ambient Temperature (°F): 32
- Minimum Media Temperature (°F): 32
- Number of Intakes: 3
- Phase: Single
- Plenum Rated: No
- Priming: Manual
- Pump Activation Type: Float Switch
- Pump Housing Material: ABS
- Pump Type : Standard
- Series: VCMA-20 Pro
- Series Family: VCMA
- Standards: CSA; UL Listed
- Tank Capacity (gal): 2/7
- Tank Material: Polypropylene
- Turn On Level (inch): 1.6
- Wetted Material: ABS, Poly
- Copy Paper Blue Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Size: A4
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
Daftar Harga engsel pintu kaca Terbaru March 2026
| DORMAKABA Hinges | Rp219.900 |
| DORMAKABA Engsel Tanam Lantai | Rp1.099.900 |
| DORMAKABA Penutup Pintu | Rp369.900 |
| DORMAKABA Patch Fitting Universal | Rp4.699.900 |
| AKSANUSA Terpal Lembaran Tipe Korea 200gsm | Rp499.900 |
| POSI LOCK Hydraulic Ram Pullers | Rp8.599.900 |
| DORMAKABA Mortise Lock | Rp159.900 |
| DORMAKABA Butt Hinges | Rp74.900 |
| DORMAKABA Pintu Otomatis | Rp25.999.900 |
| Dekkson Floor Hinge | Rp1.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































/Dekkson%20Floor%20Hinge/ciP108495450-1.jpg)
/ldP101545769-4.jpg)



/kcP107048732-1.jpg)



/4qP107822170-2.jpg)